Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NJ 2210 ECP

Single Row Steel Cylindrical Bearing
Item #100743191
  • 1.97 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.91 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.97 in Inner Diameter
  • 3.54 in Outer Diameter
  • 0.91 in Width

applications

  • Traction motors
  • Electric motors
  • Gearboxes

features

  • Logarithmically crowned rollers
  • High speed performance
  • Precision-honed rolling contact surfaces

compliances

  • In accordance with ISO 15-1981
Static Load Rating 88 kN
Oil Hole w/o Oil Hole
Material Bearing Steel
Outer Ring Width 0.91 in, 23 mm
Enclosure Open
Series 22
Cage Material Polyamide
Reference Speed 8500 rpm
Rows of Balls Single
Capacity High Capacity
Origin Cylindrical Radial
No. of Ribs - Inner Ring 1
Bearing Type Radial
Row Type 1
Rolling Element Roller
Cage Type Non-Metallic
Width 0.91 in, 23 mm
Limiting Speed 9000 rpm
O.D. 3.54 in, 90 mm
No. of Rows 1
I.D. 1.97 in, 50 mm
O.D. Type Cylindrical
Precision Ground Yes
Tolerance Normal (PN)
Inch/Metric Metric
End Type Open End
No. of Ribs - Outer Ring 2
Radial Internal Clearance Group N
Internal Clearance CN
Relubrication Feature Without
Inner Ring Width 0.91 in, 23 mm
Bearing Part Complete Bearing
Dynamic Load Rating 90 kN
Bearing Design Removable Inner Ring – Flanged
Radial Internal Clearance Specification Normal Clearance
Precision Rating ABEC 1
Bore Type Cylindrical
Element Material Bearing Steel
Weight 1.301 LB
EAN or UPC 7316577033680
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison