- 2.95 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
| Series | 22 |
| No. of Rows | Single |
| Inch/Metric | Metric |
| I.D. | 2.95 in, 75 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Static Load Rating | 208 kN |
| O.D. | 5.12 in, 130 mm |
| Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.22 in, 31 mm |
| Dynamic Load Rating | 186 kN |
| Inner Ring Width | 1.22 in, 31 mm |
| Weight | 3.697 LB |
| EAN or UPC | 7316574728664 |

