- Radial Bearing Type
- Single Row
- Round Bore Type
- 100 mm Inside Diameter
- 180 mm Outside Diameter
| No. of Rows | 1 |
| Width | 1.811 in, 46 mm |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Limiting Speed | 4500 rpm |
| Relubrication Feature | Without |
| Inside Dia. | 100 mm |
| No. of Ribs | 1 |
| Cage Type | Sheet Metal |
| Rows of Balls | Single |
| Cage Material | Sheet Metal |
| Bearing Part | Complete Bearing |
| I.D. | 100 mm |
| Material | Steel |
| Radial Internal Clearance | Group 3 (C3) |
| O.D. | 180 mm |
| No. of Ribs - Inner Ring | 1 |
| Reference Speed | 4000 rpm |
| No. of Ribs - Outer Ring | 2 |
| Outside Dia. | 180 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Static Load Rating | 101164.024 lbf, 450 kN |
| Weight | 10.741 LB |
| EAN or UPC | 7316577721341 |

