- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.81 in Width
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Style | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Element Material | Bearing Steel |
| Tolerance | Normal (PN) |
| O.D. | 7.09 in, 180 mm |
| I.D. | 3.94 in, 100 mm |
| Bearing Part | Complete Bearing |
| No. of Ribs - Inner Ring | 1 |
| Radial Internal Clearance | Group N |
| Cage Material | Brass |
| Series | 22 |
| Reference Speed | 4000 rpm |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Outer Ring Width | 1.81 in, 46 mm |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| No. of Rows | 1 |
| Rolling Element | Roller |
| Dynamic Load Rating | 380 kN |
| Inner Ring Width | 1.81 in, 46 mm |
| Width | 1.81 in, 46 mm |
| Row Type | 1 |
| Limiting Speed | 4500 rpm |
| Static Load Rating | 450 kN |
| Internal Clearance | CN |
| Weight | 12.273 LB |
| EAN or UPC | 7316570740004 |

