- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 2.52 in Width
| Tolerance | Normal (PN) |
| I.D. | 5.12 in, 130 mm |
| Cage Type | Solid Machined |
| Dynamic Load Rating | 610 kN |
| Internal Clearance | C3 |
| Bearing Style | Complete Bearing |
| Series | 22 |
| Static Load Rating | 735 kN |
| No. of Ribs - Inner Ring | 1 |
| Reference Speed | 3200 rpm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Row Type | 1 |
| Limiting Speed | 5300 rpm |
| Rolling Element | Roller |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| No. of Ribs - Outer Ring | 2 |
| Inner Ring Width | 2.52 in, 64 mm |
| Cage Material | Brass |
| O.D. | 9.06 in, 230 mm |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Rows of Balls | Single |
| Width | 2.52 in, 64 mm |
| Outer Ring Width | 2.52 in, 64 mm |
| Weight | 26.502 LB |
| EAN or UPC | 7316571393063 |

