- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 2.68 in Width
| O.D. Type | Cylindrical |
| O.D. | 9.84 in, 250 mm |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Cage Type | Solid Machined |
| No. of Rows | 1 |
| Tolerance | Normal (PN) |
| Dynamic Load Rating | 655 kN |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| No. of Ribs - Inner Ring | 1 |
| Rows of Balls | Single |
| No. of Ribs - Outer Ring | 2 |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Series | 22 |
| Radial Internal Clearance | Group N |
| Limiting Speed | 4800 rpm |
| Bearing Type | Radial |
| Outer Ring Width | 2.68 in, 68 mm |
| Inner Ring Width | 2.68 in, 68 mm |
| Rolling Element | Roller |
| Internal Clearance | CN |
| Width | 2.68 in, 68 mm |
| Bearing Part | Complete Bearing |
| Row Type | 1 |
| Reference Speed | 2800 rpm |
| I.D. | 5.51 in, 140 mm |
| Static Load Rating | 830 kN |
| Bearing Style | Complete Bearing |
| Weight | 34.26 LB |
| EAN or UPC | 7316571599762 |

