- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.42 in Width
| Inside Dia. | 45 mm |
| I.D. | 1.77 in, 45 mm |
| Static Load Rating | 153 kN |
| Radial Internal Clearance | C4 |
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Limiting Speed | 8500 rpm |
| O.D. | 3.94 in, 100 mm |
| Outside Dia. | 100 mm |
| Dynamic Load Rating | 160 kN |
| Inner Ring Width | 1.42 in, 36 mm |
| Bearing Type | Radial |
| Row Type | 1 |
| Material | Bearing Steel |
| Cage Material | Polyamide |
| Internal Clearance | C4 |
| Series | 23 |
| Width | 1.42 in, 36 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| Bearing Part | Complete Bearing |
| No. of Rows | 1 |
| Rolling Element | Roller |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.42 in, 36 mm |
| Precision Rating | ABEC 1 |
| Reference Speed | 7500 rpm |
| Weight | 1.33 KG |
| EAN or UPC | 7316570419016 |

