- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 2.36 in Width
| Rows of Balls | Single |
| Row Type | 1 |
| Material | Bearing Steel |
| Series | 23 |
| No. of Ribs - Inner Ring | 1 |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Width | 2.36 in, 60 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Dynamic Load Rating | 455 kN |
| Static Load Rating | 490 kN |
| O.D. | 7.09 in, 180 mm |
| Tolerance | Normal (PN) |
| Internal Clearance | C3 |
| Radial Internal Clearance | C3 |
| Cage Type | Solid Machined |
| Bearing Part | Complete Bearing |
| I.D. | 3.35 in, 85 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Brass |
| Bearing Type | Radial |
| Reference Speed | 4000 rpm |
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 2 |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Outer Ring Width | 2.36 in, 60 mm |
| Limiting Speed | 7000 rpm |
| Rolling Element | Roller |
| Bearing Style | Complete Bearing |
| Weight | 16.971 LB |
| EAN or UPC | 7316570143157 |

