Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NJ 2322 ECML/C3

Single Row Steel Cylindrical Bearing
Item #101733137
  • 4.33 in Inner Diameter
  • 9.45 in Outer Diameter
  • 3.15 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.33 in Inner Diameter
  • 9.45 in Outer Diameter
  • 3.15 in Width
O.D. Type Cylindrical
Outer Ring Width 3.15 in, 80 mm
Cage Material Brass
Dynamic Load Rating 780 kN
Reference Speed 3000 rpm
Series 23
Relubrication Feature Without
I.D. 4.33 in, 110 mm
Radial Internal Clearance C3
Static Load Rating 900 kN
Limiting Speed 5300 rpm
Precision Rating ABEC 1
Bore Type Cylindrical
Inner Ring Width 3.15 in, 80 mm
Width 3.15 in, 80 mm
Bearing Part Complete Bearing
O.D. 9.45 in, 240 mm
No. of Rows 1
Inch/Metric Metric
Material Bearing Steel
Weight 40.92 LB
EAN or UPC 7316574522224
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison