- 5.12 in Inner Diameter
- 11.02 in Outer Diameter
- 3.66 in Width
| Row Type | 1 |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Series | 23 |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| Limiting Speed | 4500 rpm |
| Static Load Rating | 1250 kN |
| O.D. | 11.02 in, 280 mm |
| Internal Clearance | C3 |
| Rolling Element | Roller |
| Bearing Type | Radial |
| Outer Ring Width | 3.66 in, 93 mm |
| Bore Type | Cylindrical |
| Width | 3.66 in, 93 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 3.66 in, 93 mm |
| Dynamic Load Rating | 1060 kN |
| I.D. | 5.12 in, 130 mm |
| Reference Speed | 2400 rpm |
| Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Weight | 75.303 LB |
| EAN or UPC | 7316574559374 |

