- 7.87 in Inner Diameter
- 14.17 in Outer Diameter
- 2.28 in Width
| Precision Rating | ABEC 1 |
| O.D. | 14.17 in, 360 mm |
| Series | 2 |
| Outer Ring Width | 2.28 in, 58 mm |
| Inner Ring Width | 2.28 in, 58 mm |
| Limiting Speed | 3200 rpm |
| Bearing Part | Complete Bearing |
| Static Load Rating | 1060 kN |
| Dynamic Load Rating | 880 kN |
| Material | Bearing Steel |
| I.D. | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| Width | 2.28 in, 58 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Reference Speed | 1900 rpm |
| Radial Internal Clearance | CN |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Weight | 58.178 LB |
| EAN or UPC | 7316574933662 |

