- Cylindrical Roller Bearing
| Cage Material | Sheet Metal |
| Limiting Speed | 12000 rpm |
| No. of Rows | 1 |
| Static Load Rating | 10790.829 lbf, 48 kN |
| Basic Dynamic Load Rating | 13151.323 lbf, 58.5 kN |
| Radial Internal Clearance | CN |
| Relubrication Feature | Without |
| Width | 0.748 in, 19 mm |
| No. of Flanges Inner Ring | 1 |
| Reference Speed | 11000 rpm |
| O.D. | 2.835 in, 72 mm |
| I.D. | 1.181 in, 30 mm |
| No. of Flanges Outer Ring | 2 |
| Bearing Part | Complete Bearing |
| Tolerance Class | Normal |
| Weight | 0.911 LB |
| EAN or UPC | 7316570207194 |

