- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Limiting Speed | 12000 rpm |
| Bearing Design | Removable Inner Ring – Flanged |
| Inch/Metric | Metric |
| Rows of Balls | 1 |
| Cage Material | Polyamide |
| Cage Type | Non-Metallic |
| Static Load Rating | 48 kN |
| Radial Internal Clearance | C4 |
| Reference Speed | 11000 rpm |
| Inner Ring Width | 0.75 in, 19 mm |
| O.D. | 2.83 in, 72 mm |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Bearing Part | Complete Bearing |
| Relubrication Feature | Without |
| I.D. | 1.18 in, 30 mm |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Bore Type | Cylindrical |
| Capacity | High Capacity |
| Width | 0.75 in, 19 mm |
| Dynamic Load Rating | 58.5 kN |
| Precision Rating | ABEC 1 |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Material | Bearing Steel |
| End Type | Open End |
| Series | 3 |
| Outer Ring Width | 0.75 in, 19 mm |
| Precision Ground | Yes |
| No. of Rows | Single |
| Weight | 0.849 LB |
| EAN or UPC | 7316577725103 |

