- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.22 in Width
description
- The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Improved roller-end-to-flange contact
- Increased capacity
compliances
- In accordance with ISO 15-1981
| Cage Material | Bearing Steel |
| No. of Rows | Single |
| Relubrication Feature | Without |
| Inner Ring Width | 1.22 in, 31 mm |
| End Type | Open End |
| Cage Type | Sheet Metal |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1.22 in, 31 mm |
| Series | 3 |
| I.D. | 2.36 in, 60 mm |
| Bore Type | Cylindrical |
| Width | 1.22 in, 31 mm |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Full Cage Description | Pressed Steel Cage |
| Enclosure | Open |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 36000 lbf |
| Bearing Design | Removable Inner Ring – Flanged |
| Bearing Part | Complete Bearing |
| Limiting Speed - Oil | 5000 rpm |
| Reference Speed | 5600 rpm |
| Rows of Balls | 1 |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 4300 rpm |
| Static Load Rating | 160 kN |
| Limiting Speed | 5000 rpm |
| Capacity | High Capacity |
| Dynamic Load Rating | 173 kN |
| Tolerance | Normal (PN) |
| O.D. | 5.12 in, 130 mm |
| Heat Stabilization | 302 °F |
| Radial Internal Clearance | Group N |
| Weight | 4.217 LB |
| EAN or UPC | 7316577033161 |

