- Straight Bore Radial Bearing
- Removable Inner Ring - Flanged
- 65 mm x 140 mm x 33 mm
- High Capacity
- Brass / Bronze Cage
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| End Type | Open End |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Origin | Cylindrical Radial |
| Width | 1.299 in, 33 mm |
| Reference Speed | 5300 rpm |
| Enclosure | Open |
| Radial Internal Clearance | C4 |
| I.D. | 65 mm |
| Oil Hole | w/o Oil Hole |
| Capacity | High Capacity |
| Relubrication Feature | Without |
| Static Load Rating | 44062.553 lbf, 196 kN |
| Precision Ground | Yes |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed | 6000 rpm |
| O.D. | 140 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Tolerance | Iso Class 0 (RBEC 1) |
| No. of Rows | 1 |
| Bearing Part | Complete Bearing |
| Weight | 4.81 LB |
| EAN or UPC | 7316576623806 |

