- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 1.61 in Width
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.61 in, 41 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.61 in, 41 mm |
| Bore Type | Cylindrical |
| Static Load Rating | 335 kN |
| Dynamic Load Rating | 340 kN |
| O.D. | 7.09 in, 180 mm |
| Series | 3 |
| Rolling Element | Roller |
| Row Type | 1 |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Width | 1.61 in, 41 mm |
| No. of Rows | Single |
| Internal Clearance | C4 |
| I.D. | 3.35 in, 85 mm |
| Element Material | Bearing Steel |
| Weight | 10.113 LB |
| EAN or UPC | 7316571135663 |

