- Radial Bearing Type
- Single Row
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 21 mm Width
description
- The EC design contains improvements in guiding surfaces of flanges and roller ends, which means that EC bearings have a high axial load-carrying capacity.
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Improved roller-end-to-flange contact
- Increased capacity
compliances
- 0
| Heat Stabilization | 302 °F |
| No. of Rows | 1 |
| Static Load Rating [Max] | 21400 lbf |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| Width | 0.827 in, 21 mm |
| Limiting Speed - Oil | 7000 rpm |
| Oil Hole | w/o Oil Hole |
| O.D. | 100 mm |
| Cage Material | Brass/Bronze |
| Full Cage Description | Machined Brass Cage |
| Capacity | High Capacity |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 6 (RBEC 3) |
| Limiting Speed | 7000 rpm |
| Dynamic Load Rating | 18900 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Outside Dia. | 100 mm |
| Bearing Part | Complete Bearing |
| Inside Dia. | 55 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Reference Speed | 7500 rpm |
| Enclosure | Open |
| Rows of Balls | Single |
| I.D. | 55 mm |
| Relubrication Feature | Without |
| Bearing Type | Radial |
| Static Load Rating | 21356.85 lbf, 95 kN |
| Limiting Speed - Grease | 6000 rpm |
| Weight | 1.38 LB |
| EAN or UPC | 7316572073360 |

