- Radial Bearing Type
- Single Row
- Round Bore Type
- 65 mm Inside Diameter
- 120 mm Outside Diameter
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Bearing Design | Removable Inner Ring – Flanged |
| I.D. | 65 mm |
| No. of Ribs - Inner Ring | 1 |
| Rows of Balls | Single |
| Static Load Rating | 26527.455 lbf, 118 kN |
| Enclosure | Open |
| No. of Rows | 1 |
| Width | 0.906 in, 23 mm |
| Reference Speed | 6300 rpm |
| Bearing Part | Complete Bearing |
| Radial Internal Clearance | C3 |
| Capacity | High Capacity |
| Cage Material | Steel |
| Cage Type | Sheet Metal |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Radial |
| Material | Steel |
| O.D. | 120 mm |
| Bore Type | Round Bore |
| End Type | Open End |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| Precision Ground | Yes |
| Relubrication Feature | Without |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Limiting Speed | 6700 rpm |
| Tolerance | Normal (PN) |
| Weight | 2.434 LB |
| EAN or UPC | 7316577061126 |

