- Radial Bearing Type
- Single Row
- Round Bore Type
- 35 mm Inside Diameter
- 72 mm Outside Diameter
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- In accordance with ISO 15-1981
| Bore Type | Round Bore |
| Width | 0.906 in, 23 mm |
| Cage Type | Non-Metallic |
| Radial Internal Clearance | Group N |
| Relubrication Feature | Without |
| Enclosure | Open |
| Reference Speed | 11000 rpm |
| Capacity | High Capacity |
| Limiting Speed | 12000 rpm |
| No. of Ribs - Outer Ring | 2 |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| O.D. | 72 mm |
| I.D. | 35 mm |
| Bearing Part | Complete Bearing |
| Precision Ground | Yes |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| End Type | Open End |
| Bearing Type | Radial |
| Cage Material | Polyamide (Molded Nylon) |
| No. of Ribs - Inner Ring | 1 |
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Normal (PN) |
| Static Load Rating | 14162.963 lbf, 63 kN |
| Weight | 0.937 LB |
| EAN or UPC | 7316577029591 |

