- Radial Bearing Type
- Single Row
- Round Bore Type
- 60 mm Inside Diameter
- 130 mm Outside Diameter
| No. of Rows | 1 |
| Relubrication Feature | Without |
| O.D. | 130 mm |
| Radial Internal Clearance | C4 |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Reference Speed | 5600 rpm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Width | 1.811 in, 46 mm |
| Cage Material | Non-Metallic |
| Limiting Speed | 6700 rpm |
| Static Load Rating | 59574.37 lbf, 265 kN |
| Bearing Part | Complete Bearing |
| I.D. | 60 mm |
| Weight | 6.31 LB |
| EAN or UPC | 7316570275094 |

