Skip to content Skip to navigation menu
Radial Needle Roller Bearing

NK 8/16 TN

Radial Needle Roller Bearing
Item #101528273
  • Radial Bearing Type
  • 8 mm Inside Diameter
  • 15 mm Outside Diameter
  • 16 mm Width
Radial Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Bearing Type
  • 8 mm Inside Diameter
  • 15 mm Outside Diameter
  • 16 mm Width

applications

  • Planetary gearboxes
  • Alternators

features

  • Low sectional height
  • Suitable for limited radial space

compliances

  • 0
Radial Internal Clearance Group N
Radial Internal Clearance Specification N/A
End Type Open End
Rows of Balls 1
Origin Needle Radial
Bearing Design Bearing Without Inner Ring
Enclosure Open
Bearing Part Bearing w/o Inner Ring
Material Steel
I.D. 8 mm
Tolerance Normal (PN)
Cage Type With
Capacity Standard Capacity
Self Aligning No
Precision Ground Yes
Oil Hole w/Oil Hole
Cage Material Polyamide (Molded Nylon)
Bearing Type Radial
Inch/Metric Metric
No. of Ribs - Outer Ring 2
O.D. 15 mm
Bore Type Round Bore
Outer Ring Solid Machined
Relubrication Feature Without
Weight 0.042 LB
EAN or UPC 7316577117533
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison