- Radial Bearing Type
- 90 mm Inside Diameter
- 110 mm Outside Diameter
- 35 mm Width
| O.D. | 110 mm |
| Outer Ring | Solid Machined |
| Relubrication Feature | With |
| Radial Internal Clearance | Group N |
| I.D. | 90 mm |
| Outside Dia. | 110 mm |
| No. of Ribs | 2 |
| No. of Ribs - Inner Ring | 2 |
| Inside Dia. | 90 mm |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Bearing Part | Bearing w/o Inner Ring |
| Material | Steel |
| Inch/Metric | Metric |
| Bearing Style | Bearing Without Inner Ring |
| Weight | 1.42 LB |
| EAN or UPC | 7316577123398 |

