- Needle Roller Bearing
- 12 mm Shaft Diameter
- 24 mm Outside Diameter
- 16 mm Overall Width
| Radial Bearing OD | 24 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Needle Roller Bearing |
| Overall Width | 16 mm |
| Tolerance | Normal |
| Radial Internal Clearance | Normal |
| Axial Loading | Single-Direction |
| Thrust Bearing OD | 24 mm |
| O.D. | 24 mm |
| Limiting Speed | 26000 rpm |
| Cage Type | Pressed Non-Metallic |
| I.D. | 0.472 in, 12 mm |
| Shaft Dia. | 12 mm |
| Rolling Element | Ball |
| Thrust Part | With Cage |
| Weight | 0.082 LB |
| EAN or UPC | 7316577116086 |

