- Needle Roller Bearing
- 15 mm Shaft Diameter
- 28 mm Outside Diameter
- 18 mm Overall Width
| O.D. | 28 mm |
| Material | Bearing Steel |
| Cage Type | Pressed Non-Metallic |
| Shaft Dia. | 15 mm |
| Axial Loading | Single-Direction |
| Overall Width | 18 mm |
| Tolerance | Normal |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| I.D. | 0.591 in, 15 mm |
| Thrust Part | With Cage |
| Bearing Type | Needle Roller Bearing |
| Radial Bearing OD | 28 mm |
| Radial Internal Clearance | Normal |
| Thrust Bearing OD | 28 mm |
| Limiting Speed | 22000 rpm |
| Weight | 0.122 LB |
| EAN or UPC | 7316577116093 |

