- Needle Roller Bearing
- 20 mm Shaft Diameter
- 37 mm Outside Diameter
- 23 mm Overall Width
| Axial Loading | Single-Direction |
| Thrust Bearing OD | 37 mm |
| Rolling Element | Ball |
| O.D. | 37 mm |
| Overall Width | 23 mm |
| I.D. | 0.787 in, 20 mm |
| Limiting Speed | 17000 rpm |
| Inch/Metric | Metric |
| Shaft Dia. | 20 mm |
| Radial Bearing OD | 37 mm |
| Bearing Type | Needle Roller Bearing |
| Tolerance | Normal |
| Thrust Part | With Cage |
| Radial Internal Clearance | Normal |
| Cage Type | Pressed Non-Metallic |
| Material | Bearing Steel |
| Weight | 0.239 LB |
| EAN or UPC | 7316577116116 |

