- Needle Roller Bearing
- 30 mm Shaft Diameter
- 47 mm Outside Diameter
- 23 mm Overall Width
| Radial Bearing OD | 47 mm |
| Cage Type | Pressed Non-Metallic |
| Limiting Speed | 13000 rpm |
| Rolling Element | Ball |
| O.D. | 47 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Thrust Part | With Cage |
| I.D. | 1.181 in, 30 mm |
| Tolerance | Normal |
| Thrust Bearing OD | 47 mm |
| Overall Width | 23 mm |
| Axial Loading | Single-Direction |
| Bearing Type | Needle Roller Bearing |
| Shaft Dia. | 30 mm |
| Weight | 0.344 LB |
| EAN or UPC | 7316577116130 |

