- Needle Roller Bearing
- 35 mm Shaft Diameter
- 55 mm Outside Diameter
- 27 mm Overall Width
| Cage Type | Pressed Non-Metallic |
| Tolerance | Normal |
| Rolling Element | Ball |
| Overall Width | 27 mm |
| Radial Bearing OD | 55 mm |
| Bearing Type | Needle Roller Bearing |
| Limiting Speed | 11000 rpm |
| Shaft Dia. | 35 mm |
| Axial Loading | Single-Direction |
| Thrust Bearing OD | 55 mm |
| I.D. | 1.378 in, 35 mm |
| O.D. | 55 mm |
| Thrust Part | With Cage |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Weight | 0.562 LB |
| EAN or UPC | 7316577116147 |

