- Needle Roller Bearing
- 45 mm Shaft Diameter
- 68 mm Outside Diameter
- 30 mm Overall Width
| Cage Type | Pressed Non-Metallic |
| Limiting Speed | 8500 rpm |
| O.D. | 68 mm |
| Bearing Type | Needle Roller Bearing |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Axial Loading | Single-Direction |
| Overall Width | 30 mm |
| Tolerance | Normal |
| Material | Bearing Steel |
| Shaft Dia. | 45 mm |
| Thrust Part | With Cage |
| I.D. | 1.772 in, 45 mm |
| Weight | 0.871 LB |
| EAN or UPC | 7316570872538 |

