- Needle Roller Bearing
- 50 mm Shaft Diameter
- 72 mm Outside Diameter
- 30 mm Overall Width
| Thrust Part | With Cage |
| Material | Bearing Steel |
| Limiting Speed | 8000 rpm |
| Shaft Dia. | 50 mm |
| Cage Type | Pressed Non-Metallic |
| Tolerance | Normal |
| Bearing Type | Needle Roller Bearing |
| Overall Width | 30 mm |
| Inch/Metric | Metric |
| Axial Loading | Single-Direction |
| O.D. | 72 mm |
| I.D. | 1.969 in, 50 mm |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Weight | 0.88 LB |
| EAN or UPC | 7316570195538 |

