- 60 mm Shaft, 34 mm Overall Width, 85 mm Radial OD, 85 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Material | Bearing Steel |
| Overall Width | 34 mm |
| Radial Bearing OD | 85 mm |
| I.D. | 2.362 in, 60 mm |
| Thrust Part | With Cage |
| Thrust Bearing OD | 85 mm |
| Shaft Dia. | 60 mm |
| Rolling Element | Ball |
| O.D. | 3.346 in, 85 mm |
| Radial Internal Clearance | CN |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Limiting Speed | 6700 rpm |
| Axial Loading | Single-Direction |
| Weight | 1.356 LB |
| EAN or UPC | 7316577116215 |

