- 65 mm Shaft, 34 mm Overall Width, 90 mm Radial OD, 90 mm Thrust OD, Needle Radial, Ball Thrust, Non-Separable
| Shaft Dia. | 65 mm |
| Thrust Bearing OD | 90 mm |
| Radial Bearing OD | 90 mm |
| Overall Width | 34 mm |
| Bearing Type | Needle Radial, Ball Thrust, Non-Separable |
| Weight | 1.4 LB |

