- Needle Roller Bearing
- 22 mm Shaft Diameter
- 39 mm Outside Diameter
- 25 mm Overall Width
| Material | Bearing Steel |
| Cage Type | Pressed Non-Metallic |
| O.D. | 39 mm |
| Inch/Metric | Metric |
| Tolerance | Normal |
| Limiting Speed | 15000 rpm |
| Shaft Dia. | 22 mm |
| Radial Internal Clearance | Normal |
| Axial Loading | Double-Direction |
| Thrust Part | With Cage |
| Overall Width | 25 mm |
| Bearing Type | Needle Roller Bearing |
| Rolling Element | Ball |
| I.D. | 0.866 in, 22 mm |
| Weight | 0.259 LB |
| EAN or UPC | 7316570088717 |

