- Needle Roller Bearing
- 12 mm Shaft Diameter
- 24 mm Outside Diameter
- 17.5 mm Overall Width
| O.D. | 24 mm |
| Radial Internal Clearance | Normal |
| Shaft Dia. | 12 mm |
| Overall Width | 17.5 mm |
| I.D. | 0.472 in, 12 mm |
| Tolerance | Normal |
| Inch/Metric | Metric |
| Axial Loading | Double-Direction |
| Limiting Speed | 26000 rpm |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Thrust Part | With Cage |
| Bearing Type | Needle Roller Bearing |
| Thrust Bearing OD | 24 mm |
| Cage Type | Pressed Non-Metallic |
| Radial Bearing OD | 24 mm |
| Weight | 0.082 LB |
| EAN or UPC | 7316577739933 |

