- Needle Roller Bearing
- 25 mm Shaft Diameter
- 42 mm Outside Diameter
- 25 mm Overall Width
| Inch/Metric | Metric |
| Thrust Bearing OD | 42 mm |
| Limiting Speed | 15000 rpm |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Tolerance | Normal |
| Thrust Part | With Cage |
| Shaft Dia. | 25 mm |
| Overall Width | 25 mm |
| Cage Type | Pressed Non-Metallic |
| Axial Loading | Double-Direction |
| I.D. | 0.984 in, 25 mm |
| Radial Bearing OD | 42 mm |
| O.D. | 42 mm |
| Bearing Type | Needle Roller Bearing |
| Weight | 0.301 LB |
| EAN or UPC | 7316577116123 |

