- Needle Roller Bearing
- 40 mm Shaft Diameter
- 62 mm Outside Diameter
- 34 mm Overall Width
| Rolling Element | Ball |
| I.D. | 1.575 in, 40 mm |
| Bearing Type | Needle Roller Bearing |
| Tolerance | Normal |
| Limiting Speed | 9500 rpm |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Shaft Dia. | 40 mm |
| Radial Bearing OD | 62 mm |
| Inch/Metric | Metric |
| Axial Loading | Double-Direction |
| Overall Width | 34 mm |
| Thrust Bearing OD | 62 mm |
| O.D. | 62 mm |
| Cage Type | Pressed Non-Metallic |
| Thrust Part | With Cage |
| Weight | 0.772 LB |
| EAN or UPC | 7316577713209 |

