- Needle Roller Bearing
- 45 mm Shaft Diameter
- 68 mm Outside Diameter
- 34 mm Overall Width
| Inch/Metric | Metric |
| Thrust Part | With Cage |
| Tolerance | Normal |
| I.D. | 1.772 in, 45 mm |
| Shaft Dia. | 45 mm |
| O.D. | 68 mm |
| Overall Width | 34 mm |
| Cage Type | Pressed Non-Metallic |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Axial Loading | Double-Direction |
| Bearing Type | Needle Roller Bearing |
| Material | Bearing Steel |
| Limiting Speed | 8500 rpm |
| Weight | 0.911 LB |
| EAN or UPC | 7316570795608 |

