- Needle Bearing
| Material | Bearing Steel |
| O.D. | 2.835 in, 72 mm |
| Radial Internal Clearance | CN |
| Rolling Element | Ball |
| Reference Speed | 7000 rpm |
| I.D. | 1.969 in, 50 mm |
| Axial Loading | Double-Direction |
| Limiting Speed | 8000 rpm |
| Bearing Part | Complete Bearing |
| Type | Needle Roller |
| Width | 1.339 in, 34 mm |
| Thrust Part | With Cage |
| Radial Part | With Cage |
| Weight | 0.972 LB |
| EAN or UPC | 7316577731968 |

