- Needle Roller Bearing
- 55 mm Shaft Diameter
- 80 mm Outside Diameter
- 38 mm Overall Width
| Tolerance | Normal |
| Limiting Speed | 7000 rpm |
| Axial Loading | Double-Direction |
| Material | Bearing Steel |
| Shaft Dia. | 55 mm |
| Radial Bearing OD | 80 mm |
| Thrust Part | With Cage |
| Thrust Bearing OD | 80 mm |
| Inch/Metric | Metric |
| Bearing Type | Needle Roller Bearing |
| I.D. | 2.165 in, 55 mm |
| O.D. | 80 mm |
| Cage Type | Pressed Non-Metallic |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| Overall Width | 38 mm |
| Weight | 1.279 LB |
| EAN or UPC | 7316570717792 |

