- Needle Roller Bearing
- 65 mm Shaft Diameter
- 90 mm Outside Diameter
- 38 mm Overall Width
| Rolling Element | Ball |
| Tolerance | Normal |
| Limiting Speed | 6300 rpm |
| Inch/Metric | Metric |
| Bearing Type | Needle Roller Bearing |
| Axial Loading | Double-Direction |
| Overall Width | 38 mm |
| Radial Internal Clearance | Normal |
| Cage Type | Pressed Non-Metallic |
| Thrust Part | With Cage |
| Material | Bearing Steel |
| O.D. | 90 mm |
| I.D. | 2.559 in, 65 mm |
| Shaft Dia. | 65 mm |
| Weight | 1.466 LB |
| EAN or UPC | 7316571009858 |

