- Needle Roller Bearing
- 70 mm Shaft Diameter
- 100 mm Outside Diameter
- 45 mm Overall Width
| Overall Width | 45 mm |
| O.D. | 100 mm |
| Cage Type | Pressed Non-Metallic |
| Rolling Element | Ball |
| Bearing Type | Needle Roller Bearing |
| Inch/Metric | Metric |
| Axial Loading | Double-Direction |
| Limiting Speed | 5600 rpm |
| Material | Bearing Steel |
| Shaft Dia. | 70 mm |
| I.D. | 2.756 in, 70 mm |
| Thrust Part | With Cage |
| Radial Internal Clearance | Normal |
| Tolerance | Normal |
| Weight | 2.344 LB |
| EAN or UPC | 7316570688672 |

