- Radial Needle Roller Bearing Type
- 35 mm Inner Diameter
- 55 mm Outer Diameter
- 30 mm Width
| Radial Bearing OD | 55 mm |
| Tolerance | Normal |
| Axial Loading | Double-Direction |
| Thrust Bearing OD | 55 mm |
| Radial Internal Clearance | Normal |
| O.D. | 55 mm |
| Overall Width | 30 mm |
| Bearing Type | Radial Needle Roller Bearing |
| Cage Material | Pressed+Non-Metallic |
| Rolling Element | Ball |
| Shaft Dia. | 35 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Outside Dia. | 55 mm |
| Inside Dia. | 35 mm |
| Cage Type | Pressed Non-Metallic |
| Thrust Part | With Cage |
| Weight | 0.545 LB |

