- 50 mm Shaft, 34 mm Overall Width, 72 mm Radial OD, 72 mm Thrust OD, Needle Radial, Ball Thrust, Split Inner Race
| Bearing Type | Needle Radial, Ball Thrust, Split Inner Race |
| Radial Bearing OD | 72 mm |
| Thrust Bearing OD | 72 mm |
| Shaft Dia. | 50 mm |
| Overall Width | 34 mm |
| Weight | 0.89 LB |

