- Radial Bearing Type
- 30 mm Inside Diameter
- 52 mm Outside Diameter
- 22 mm Width
| Lubricant | Grease |
| Cage Material | Sheet Metal |
| Reference Speed | 10000 rpm |
| Limiting Speed | 12000 rpm |
| I.D. | 30 mm |
| No. of Ribs - Outer Ring | 2 |
| Relubrication Feature | With |
| Tolerance | Normal (PN) |
| Bearing Design | Complete Bearing |
| O.D. | 52 mm |
| Cage Type | With |
| Bearing Type | Radial |
| Rows of Balls | 1 |
| Bearing Part | Complete Bearing |
| Width | 0.866 in, 22 mm |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| Static Load Rating | 12139.683 lbf, 54 kN |
| Outer Ring | Solid Machined |
| Bore Type | Round Bore |
| Material | Steel |
| Radial Internal Clearance | Group N |
| Weight | 0.428 LB |
| EAN or UPC | 7316577710659 |

