- Needle Roller Bearing
- 10 mm Shaft Diameter
- 24 mm Outside Diameter
- 23 mm Overall Width
| Limiting Speed | 13000 rpm |
| I.D. | 0.394 in, 10 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| O.D. | 24 mm |
| Bearing Type | Needle Roller Bearing |
| Tolerance | Normal |
| Overall Width | 23 mm |
| Axial Loading | Single-Direction |
| Rolling Element | Ball |
| Shaft Dia. | 10 mm |
| Material | Bearing Steel |
| Cage Type | With |
| Thrust Part | With Cage |
| Weight | 0.09 LB |
| EAN or UPC | 7316577104625 |

