- Radial Needle Roller Bearing Type
- 10 mm Inner Diameter
- 25.2 mm Outer Diameter
- 23 mm Width
| Thrust Part | With Cage |
| Overall Width | 23 mm |
| Axial Loading | Single-Direction |
| Outside Dia. | 25.2 mm |
| Shaft Dia. | 10 mm |
| Bearing Type | Radial Needle Roller Bearing |
| Lubricant | Grease |
| Rolling Element | Ball |
| Limiting Speed | 8000 rpm |
| Radial Internal Clearance | Normal |
| I.D. | 0.394 in, 10 mm |
| Tolerance | Normal |
| Inside Dia. | 10 mm |
| Inch/Metric | Metric |
| O.D. | 25.2 mm |
| Material | Steel |
| Weight | 0.095 LB |
| EAN or UPC | 7316577104632 |

