- Needle Roller Bearing
- 15 mm Shaft Diameter
- 29.2 mm Outside Diameter
- 23 mm Overall Width
| Cage Type | With |
| Inch/Metric | Metric |
| O.D. | 29.2 mm |
| Overall Width | 23 mm |
| Tolerance | Normal |
| Rolling Element | Ball |
| Limiting Speed | 7000 rpm |
| Thrust Part | With Cage |
| Radial Internal Clearance | Normal |
| Axial Loading | Single-Direction |
| Material | Bearing Steel |
| Shaft Dia. | 15 mm |
| Bearing Type | Needle Roller Bearing |
| I.D. | 0.591 in, 15 mm |
| Lubricant | Grease |
| Weight | 0.116 LB |
| EAN or UPC | 7316577014696 |

