- Radial Needle Roller Bearing Type
- 15 mm Inner Diameter
- 28 mm Outer Diameter
- 23 mm Width
| I.D. | 0.591 in, 15 mm |
| Shaft Dia. | 15 mm |
| Tolerance | Normal |
| Radial Internal Clearance | Normal |
| Inside Dia. | 15 mm |
| Bearing Type | Radial Needle Roller Bearing |
| Inch/Metric | Metric |
| O.D. | 28 mm |
| Limiting Speed | 12000 rpm |
| Material | Steel |
| Outside Dia. | 28 mm |
| Overall Width | 23 mm |
| Thrust Part | With Cage |
| Axial Loading | Single-Direction |
| Rolling Element | Ball |
| Weight | 0.109 LB |
| EAN or UPC | 7316577014689 |

