- Needle Roller Bearing
- 17 mm Shaft Diameter
- 30 mm Outside Diameter
- 25 mm Overall Width
| Axial Loading | Single-Direction |
| I.D. | 0.669 in, 17 mm |
| Limiting Speed | 12000 rpm |
| Overall Width | 25 mm |
| Bearing Type | Needle Roller Bearing |
| Shaft Dia. | 17 mm |
| Tolerance | Normal |
| Thrust Bearing OD | 30.1 mm |
| O.D. | 30 mm |
| Inch/Metric | Metric |
| Radial Bearing OD | 26 mm |
| Thrust Part | With Cage |
| Material | Bearing Steel |
| Radial Internal Clearance | Normal |
| Cage Type | With |
| Rolling Element | Ball |
| Weight | 0.129 LB |
| EAN or UPC | 7316577014702 |

