- Needle Roller Bearing
- 25 mm Shaft Diameter
- 43.2 mm Outside Diameter
- 30 mm Overall Width
| I.D. | 0.984 in, 25 mm |
| Tolerance | Normal |
| Bearing Type | Needle Roller Bearing |
| Shaft Dia. | 25 mm |
| Inch/Metric | Metric |
| O.D. | 43.2 mm |
| Rolling Element | Ball |
| Lubricant | Grease |
| Radial Bearing OD | 37 mm |
| Material | Bearing Steel |
| Axial Loading | Single-Direction |
| Limiting Speed | 5500 rpm |
| Thrust Part | With Cage |
| Thrust Bearing OD | 42.1 mm |
| Radial Internal Clearance | Normal |
| Cage Type | With |
| Overall Width | 30 mm |
| Weight | 0.311 LB |
| EAN or UPC | 7316577014733 |

