- Needle Roller Bearing
- 30 mm Shaft Diameter
- 48.2 mm Outside Diameter
- 30 mm Overall Width
| Inch/Metric | Metric |
| Shaft Dia. | 30 mm |
| Cage Type | With |
| Radial Internal Clearance | Normal |
| I.D. | 1.181 in, 30 mm |
| Limiting Speed | 5000 rpm |
| Overall Width | 30 mm |
| Bearing Type | Needle Roller Bearing |
| Thrust Part | With Cage |
| Lubricant | Grease |
| Thrust Bearing OD | 47.1 mm |
| Material | Bearing Steel |
| Tolerance | Normal |
| O.D. | 48.2 mm |
| Radial Bearing OD | 42 mm |
| Rolling Element | Ball |
| Axial Loading | Single-Direction |
| Weight | 0.346 LB |
| EAN or UPC | 7316577105455 |

